Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK TW23028080 GARNET PAPER SHEET P80 PACK OF 100
ROEBUCK TW23028080 GARNET PAPER SHEET P80 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
TW23028080
rubix:
2578376
Technical specifications
Length
280
mm
Grain
80
Product details
Technical specifications
Product details : ROEBUCK TW23028080 GARNET PAPER SHEET P80 PACK OF 100
Garnet paper sheets for fine finishing of wood, including french polishing, where a more flexible product is required.
Technical specifications
Attributes
Length
280
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.51
excl. VAT
/
Each
£
72.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 64696 DF-BL A CRS 6 X 457
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
ROEBUCK 306218 ALUMINIUM OXIDE CLOTH BELT 150X1090MM P120 PACK OF 10
DEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZ
3M 28233 CUBITRON II CLOTH BELT 784F 150 MM X 2000 MM 120+
ROEBUCK 067072 WHEEL DRESSERS HUNTINGTON TYPE 1
ROEBUCK ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 60 GRADE
ROEBUCK BA12 STANDARD WHEEL BRUSH ARBORS 1/2 THREAD X 1/4 INCH SH
3M 15969 984F 36+ 25 X 4000
ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE
KLINGSPOR 4477-150 LS309 ABRASIVE BELT 100X560MM 150G
ROEBUCK GFAZ100060 280300 FLAP DISC ZIRCONIUM 100 X 16MM G60
ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
NORTON 63642551544 NARROW BELTS R293-100X920#80