Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
MAKITA P-36887 ABRASIVE BELT 100X610 40G 9401
MAKITA P-36887 ABRASIVE BELT 100X610 40G 9401
Endless abrasive belt Makita
References
makita:
P-36887
rubix:
80034679
ean:
0088381972598
Technical specifications
Length
610
mm
Width
100
mm
Grain
40
Product details
Technical specifications
Product details : MAKITA P-36887 ABRASIVE BELT 100X610 40G 9401
Technical specifications
Attributes
Length
610
mm
Width
100
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.04
excl. VAT
/
Each
£
15.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 64694 DF-BL A FIN 6 X 610
3M 10366 CUBITRON II CLOTH BELT 784F 20X520MM 60+
PFERD 45001104 SHORT ABRASIVE BELT BA 75/ 533 X A 40
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120
NORTON 66254402665 SPE ZSB 22X20R920 NOR P36 SPIRABAND
ROEBUCK 306163 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P60 PACK OF 10
NORTON 66623303271 SG BELT 10 X 330 R929 A/O CERAMIC P120
3M 600106 CUBITRON II CLOTH BELT 984F 60+ YF-WEIGHT 150MMX2000MM
3M 546466 BELT 984F 36+ 50 X 4000 B
3M 66144 SCOTCH-BRITE SURFACE CON BELT SCBS 20MMX457MM A VFN BLUE PK50
ROEBUCK 306218 ALUMINIUM OXIDE CLOTH BELT 150X1090MM P120 PACK OF 10
NORTON 69957350800 NARROW BELTS R929-75X2000#80
3M 668438 CUBITRON II CLOTH BELT 947A, 100 MM X 289 MM, 80+
3M 14969 CUBITRON II BELT 784F 50+ 100 X 3150 MM
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+