References
Huvema:HU 25E PGM Vario
Rubix:232A8167
Manufacturer :11160
Documents
Product details : HUVEMA 11160 HU 25 E PGM VARIO 1650 X 500 X 850 MM
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 750 W |
Show UNSPSC/ECL@SS
£ 4,127.37 excl. VAT
/ Each
£ 4,952.84 incl. VAT
- Usually arrives within 14 working days

