WERA 022610 950SPKL MULTICOLOUR HEX KEY 5.0/154 LONG B/END BLACKLASER


L-Key

References
wera:05022610001
rubix:2582811
ean:4013288167880
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size5 mm
Length154 mm
See all Specifications

Product details : WERA 022610 950SPKL MULTICOLOUR HEX KEY 5.0/154 LONG B/END BLACKLASER


Premium Wera L-key with colour-coded, convenient hose sleeve, which makes the tool easily accessible and the ergonomic and comfortable handle is easy on the hands even at low temperatures. The Hex Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. The ball on the long arm allows safe working even in difficult installation positions. The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability. Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Strengths

•L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
Hexagonal ballpoint on the long arm
Wear-resistant size marking

Technical specifications


Attributes
ImprintHex / Allen
Imprint size5 mm
Length154 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
  • Usually arrives within 14 working days