Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 89TXA.20 TORX 20 P SHAPED HEX KEY
FACOM 89TXA.20 TORX 20 P SHAPED HEX KEY
T Handle Wrench
References
facom:
89TXA.20
rubix:
213A8989
ean:
3662424074752
Technical specifications
Imprint
Torx
Imprint size
20
Length
183
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 89TXA.20 TORX 20 P SHAPED HEX KEY
Silicon-carbon steel for longer life
Soft grip for greater comfort and to apply more torque
Short end for high torque/tightening.
Presentation: chrome-plated shot-blasted.
Technical specifications
Attributes
Imprint
Torx
Imprint size
20
Length
183
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.04
excl. VAT
/
Each
£
18.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BALL HEX WRENCH LONG ARM 1/4 INCH
FACOM HEXAGONAL KEY 82H.1/8
FACOM 2.5MM LONG BALL HEX 83SH.2.5
GEDORE 42 EL 14 HEXAGON SOCKET KEY EXTRA LONG MM
FACOM HEXAGONAL KEY 82H.19
ROEBUCK BALL HEX WRENCH LONG ARM 8MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 8MM
FACOM HEXAGONAL KEY 82H.9/64
FACOM T HANDLE KEY 84TZSA.5
FACOM HEXAGONAL KEY 82H.16
FACOM HEXAGONAL KEY 83H.3/32
FACOM 84TZSA.10 10MM P SHAPED HEX KEY METRIC BALL
GEDORE 6MM BALL END HEX KEY 42 KEL 6
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
ROEBUCK HEX WRENCH SHORT ARM 0.7MM