References
Gedore:42 Z 12
Rubix:115A4504
Manufacturer :6343790
EAN:4010886634370

Product details : GEDORE 12MM SOCKET KEY 42 Z 12
Hexagon Allen key 12 mm Acc. to DIN 6911 Chrome-vanadium steel, zinc-plated * not standardised
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 12 mm |
| Length | 125 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Delivery usually within ( 8 ) days
