Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 12MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 12MM
Long arm hexagon keys - nickel plated - metric
References
roebuck:
5095517
rubix:
2525648
ean:
3660338517495
Technical specifications
Imprint
Hex / Allen
Imprint size
12 mm
Length
262
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 12MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
12 mm
Length
262
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
FACOM 84TZA.4 4MM P SHAPED HEX KEY METRIC HEX
FACOM COMBINATION WRENCH 82H.11/32SR
WERA 024163 967L TORX KEY HF TX15/90 LONG BLACKLASER
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 17MM
FACOM 84TCD.8 T SPINNER KEY 8
FACOM HEXAGONAL KEY 83S.25L
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
ROEBUCK HEX WRENCH SHORT ARM 12MM 250-120-01-42033
FACOM 84TZ.3SLS T-HANDLE METRIC HEX KEY 3MM - SAFETY LOCK SYSTEM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 3MM
FACOM HEXAGONAL KEY 82H.5/32
FACOM HEXAGONAL KEY 82H.7