FACOM PARALLEL PUNCH SET 6PC 248.JS6

Pin punch set

See technical information

References

Facom:248.JS6
Rubix:1233155
EAN:3148515389108
brand logo

Technical specifications

Number of elements6
See all Specifications

Product details : FACOM PARALLEL PUNCH SET 6PC 248.JS6


Pin punch set
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.

Technical specifications


Attributes
Logistic Weight555 g
Packaged dimensions (D x W x H)165x90x50 mm
Package weight555 g
Number of elements6
£ 58.84 excl. VAT
/ Each
£ 70.61 incl. VAT
  • Delivery usually within ( 14 ) days