Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
GEDORE 113D TAPER PUNCH SET
GEDORE 113D TAPER PUNCH SET
Punch set 6-pcs 113
References
gedore:
113 D
rubix:
80144113
manufacturer :
8754060
ean:
4010883875400
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : GEDORE 113D TAPER PUNCH SET
Drift punch set 6 pcs in metal case Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
Logistic Weight
755
g
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE
FACOM PARALLEL PUNCH SET 6PC 248.JS6
FACOM DRIFT PUNCH 251A.JT9
ROEBUCK SET OF 6 PIN PUNCHES
GEDORE 113 DRIFT PUNCH SET
ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497
BAHCO 3659/8 DRIFT PUNCHES SET
BRITOOL EXPERT SET 6PC DRIFT PUNCHES
GEDORE 116A PIN PUNCH SET
ROEBUCK PIN PUNCH SET OF 9
FACOM 249.G247GJ12 NAIL AND PUNCH SET 249G247GJ12
BAHCO 3734S/6 COTTER PIN PUNCHES SET
GEDORE 570307 SET OF ARC PUNCHES 7 PIECES 4-16 MM
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
BAHCO 3659/8T DRIFT PUNCHES SET