References
Facom:248.JT7
Rubix:1233156
EAN:3148515389153

Product details : FACOM 125 X 9.5 CENTRE PUNCH 248.JT7
Pin punch set
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.
-JS: Presentation on support.
-JT: Presentation in kit.
-For 249.JT7: Kit N. 38A-7B.
-For 248.JT7: Kit N. 38A-7B.
-For 251A.JT9: Kit N. 38A-9C.
-For 247.265JT10: Kit N. 38A-10B.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x80x40 mm |
| Package weight | 584 g |
| Number of elements | 7 |
Show UNSPSC/ECL@SS
£ 75.89 excl. VAT
/ Each
£ 91.07 incl. VAT
- Delivery usually within ( 14 ) days
