Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
Parallel punches
References
facom:
249.GPB
rubix:
010436
ean:
3148519884371
Technical specifications
Number of elements
5
Product details
Technical specifications
Product details : FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
Features a shock absorbing handle that provides the user with comfort from vibration and over-strike from hammer blows.
Technical specifications
Attributes
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.63
excl. VAT
/
Each
£
65.56
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM PUNCH SET 249.GJ4
GEDORE 116D PARALLEL PUNCH SET
FACOM 7 DRIFT PUNCH 249.GJ7
GEDORE 570307 SET OF ARC PUNCHES 7 PIECES 4-16 MM
BRITOOL EXPERT SET 6PC DRIFT PUNCHES
ROEBUCK SET OF 6 PIN PUNCHES
FACOM DRIFT PUNCH 246.JT6
ECLIPSE PARALLEL PIN PUNCH 161W 9 PIECE SET
FACOM 249.G247GJ12 NAIL AND PUNCH SET 249G247GJ12
FACOM 7PC PUNCH SET 249.JS7
ROEBUCK SET OF 5 SOFT-GRIP HANDLED PIN-PUNCHES 2-6MM 852032
GEDORE 8839990 116L 6 PIECE PUNCH KIT
GEDORE 116A PIN PUNCH SET
BAHCO 3659/8T DRIFT PUNCHES SET
GEDORE 113D TAPER PUNCH SET