Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
BAHCO 3659/8T DRIFT PUNCHES SET
BAHCO 3659/8T DRIFT PUNCHES SET
Set of pin punches Bahco
References
bahco:
3659/8T
rubix:
117A0712
ean:
7314151472573
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3659/8T DRIFT PUNCHES SET
Technical specifications
Attributes
Logistic Weight
170
g
Number of elements
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.91
excl. VAT
/
Each
£
93.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 570303 SET OF ARC PUNCHES 10 PIECES 3-25 MM
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
BAHCO 400.003.030 PUNCH SET 3MM-30MM 16PCS PLASTIC CASE
FACOM PARALLEL PUNCH SET 6PC 248.JS6
BAHCO 3659/8 DRIFT PUNCHES SET
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET
FACOM 125 X 9.5 CENTRE PUNCH 248.JT7
FACOM DRIFT PUNCH 251A.JS9
FACOM 249.G247GJ12 NAIL AND PUNCH SET 249G247GJ12
FACOM 7PC PIN PUNCH STD MOD 249.JT7
STAHLWILLE PIN PUNCH SET 108/6.D 96700701
ROEBUCK SET OF 6 PIN-PUNCHES HARD + SYSTEM 840497
FACOM 7 DRIFT PUNCH 249.GJ7
FACOM 249.GPB PARALLEL PUNCH 5 PIECE SET
FACOM 7PC PUNCH SET 249.JS7