References
Eclipse:161D
Rubix:010267
Documents
Product details : ECLIPSE PUNCH 1/4 INCH X 6.1MM 161D
Strengths
•Made from high quality carbon steel
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
•Hardened and tempered point to withstand continuous use
•Well cut knurling punches to provide positive finger grip
•Used to punch out pins and dowels
Technical specifications
Attributes
| Diameter | 6.1 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- In stock: Next day delivery

