Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM 249.G4SLS SHEATHED DRIFT PUNCH 4MM - SAFETY LOCK SYSTEM
FACOM 249.G4SLS SHEATHED DRIFT PUNCH 4MM - SAFETY LOCK SYSTEM
249.GSLS - Sheathed pin tumblers - SLS
References
facom:
249.G4SLS
rubix:
2588818
ean:
3662424051524
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 249.G4SLS SHEATHED DRIFT PUNCH 4MM - SAFETY LOCK SYSTEM
Milling cutter
- For renovating the contact surfaces of battery terminals.
- Dimensions (L. x W. x H.): 26 x 92 x 130 mm.
Weight: 230 g.
Technical specifications
Attributes
Diameter
10
mm
Length
190
mm
Weight
110
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.08
excl. VAT
/
Each
£
45.70
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 247.G3SLS SHEATHED PIN PUNCH 3MM - SAFETY LOCK SYSTEM
FACOM 249.G6SLS SHEATHED DRIFT PUNCH 6MM - SAFETY LOCK SYSTEM
ROEBUCK WAD PUNCH 10MM
GEDORE 99 12-6 8711410 DRIFT PUNCH
ROEBUCK WAD PUNCH 31MM
FACOM DRIFT PUNCH 249.8
FACOM NAIL SET 247.G6
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 5MM
FACOM 10MM CENTRE PUNCH 256.10
FACOM DRIFT PUNCH 251A.2
FACOM DRIFT PUNCH 249.6
ECLIPSE PARALLEL PIN PUNCH 3/16 INCH 4.7MM 161C
ROEBUCK PIN-PUNCH DIAMETER 5MM 828067
STAHLWILLE 70070006 PARALLEL PIN PUNCH
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026