References
Draper:84464
Rubix:80018922
Manufacturer :84464

Product details : DRAPER 84464 CENTRE PUNCH 3 X 100MM
Square section striking head with knurled body and polished ends. Manufactured from carbon steel hardened and tempered.
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Length | 100 mm |
| Handle | knurled body (without handle insert) |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Delivery usually within ( 7 ) days
