Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
BAHCO 541 D-250 CARPENTERS PINCER 250MM
BAHCO 541 D-250 CARPENTERS PINCER 250MM
Pincers with PVC Handle
References
bahco:
541 D-250
rubix:
4501893
ean:
7314150032778
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 541 D-250 CARPENTERS PINCER 250MM
Strengths
With PVC coated handles for better gripping comfort
High-performance alloy steel
Black epoxy powder coated, anti-corrosion treated
Edges are induction hardened and annealed to withstand high breaking stresses of pulling nails, etc.
Technical specifications
Attributes
Logistic Weight
610
g
Type
Pincers with PVC Handle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.87
excl. VAT
/
Each
£
38.24
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MAUN 2990-160 DIAGONAL CUTTING PLIER FOR HARD WIRE 160 MM
KNIPEX 6701140SB END-CUTTING NIPPERS 140MM
FACOM PLIER 406.MT
STANLEY STHT0-75044 REVOLVING HOLE PUNCH PLIERS
FACOM PLIER 405.E
BAHCO 2101GC-160IP ERGO SIDE CUTTING PLIERS
KNIPEX 7406250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM
FACOM MICROTECH PLIER 405.8MT
KNIPEX 7305160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
BAHCO 4231 ERGO 20DEG OBLIQUE CUTTER 0.3MM-1.25MM
KNIPEX 7711115 DIAGONAL CUTTING NIPPERS 115MM
FACOM 391A.16G THIN NOSE DIAGONAL CUTTING PLIER 160MM
ROEBUCK E7001 MICROSHEAR
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 180MM 5073367
KNIPEX 7952125 DIAGONAL CUTTING NIPPERS 125MM