Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 6701140SB END-CUTTING NIPPERS 140MM
KNIPEX 6701140SB END-CUTTING NIPPERS 140MM
Cutting pliers Knipex
References
knipex:
67 01 140 SB
rubix:
388A3538
ean:
4003773030010
Product details
Technical specifications
Product details : KNIPEX 6701140SB END-CUTTING NIPPERS 140MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.32
excl. VAT
/
Each
£
37.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7001180EAN DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7421200 DIAGONAL CUTTING NIPPERS 200MM
BAHCO 2101G-125IP SIDE CUTTER 2101G-125IP
KNIPEX 7772115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 9532315A CABLE CUTTER SWA CABLE 315MM
KNIPEX 7007160 DIAGONAL CUTTING NIPPERS 160MM
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 160MM 5073366
KNIPEX 7001110SB DIAGONAL CUTTING NIPPERS 110MM
KNIPEX 7722115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
ROEBUCK ERGOCAB CABLE CUTTING PLIER CU AL 18 M LENGTH 180MM 840486
KNIPEX 7305160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
LINDSTROM 8151 DIAGONAL CUTTER ESD SAFE HANDLE 0.2-1.6MM
KNIPEX 6402115ESD ELECTRONICS END CUTTING NIPPER ESD 115MM
XCELITE DIAGONAL FLUSH CUTTING SHEAR 170M
MILWAUKEE 48226407 NIPPING PLIERS 180MM