References
Bahco:2101GC-160IP
Rubix:263A4437
EAN:7314150106561

Product details : BAHCO 2101GC-160IP ERGO SIDE CUTTING PLIERS
Side cutters especially developed according to the exclusive ERGO™ process. ISO 5749. Execution: Nickel plated and chrome plated, anti-rust treated. Material: Chromium-vanadium. With Ergonomic handles: two component material: a thermoplastic surface on hard polypropylene for a sturdy, non-slip grip. Induction hardened cutting angles. Progressive cutting edges: For cutting hard materials such as piano string close to the hinge section and for cutting of soft material such as copper and insulated wire closer to the tip. Hinge for excellent operation and precision outlining of the cutting angles. The distance from the hinge centre to the cutting edges is minimized, resulting in greater leverage and increased cutting capacity. Rounded jaws require less space in less accessible places. Equipped with return spring with on/off function. IP = Industrial packaging. IP: Industrial packed.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Weight | 170 g |
| Length of noses | 18.1 mm |
| Type | cutting plier |
Show UNSPSC/ECL@SS
£ 38.04 excl. VAT
/ Each
£ 45.65 incl. VAT
- Delivery usually within ( 14 ) days
