FACOM 467F.7/16 FLEX COMBI RATCHET SPANNER 7/16 /F


467F - Hinged Joint Ratchet Wrench

References
facom:467F.7/16
rubix:2527724
ean:3148519347869
brand logo
brand logo
Technical specifications
Opening7/16
Length141.5 mm
See all Specifications

Product details : FACOM 467F.7/16 FLEX COMBI RATCHET SPANNER 7/16 /F


467F - Hinged Joint Ratchet Wrench
Ratchet combination wrenches with hinged heads: to reach hard-to-reach nuts
- Ratchet mechanism compact and reversible by turning the key.
- Recovery angle at 5° (6° for sizes 5/16" and 3/8").
- Eye head hinged at 180°.
- 15° angled head.
- Dimensions in inches from 5/16 to 3/4".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight60 g
Packaged dimensions (D x W x H)140x23x9 mm
Package weight65 g
Opening7/16
Length141.5 mm
Weight65 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 21.19 excl. VAT
/ Each
£ 25.43 incl. VAT
  • Usually arrives within 14 working days