STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 32MM

14 Series Combination Spanners, OPEN-BOX, Long

See technical informationSee documents

References

Stahlwille:40103232
Rubix:2536090
EAN:4018754019380
brand logo

Technical specifications

Opening32
Length430 mm
Typecombination wrench
See all Specifications

Documents

Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 32MM


DIN 3113 form B/ ISO 7738 form B

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x66x425 mm
Logistic Weight666 g
Opening32
Length430 mm
Typecombination wrench
Finishingchromed
£ 42.80 excl. VAT
/ Each
£ 51.36 incl. VAT
  • Usually arrives within 14 working days