30X36 FLAT RING SPNR 6056110

Ring spanner open 4

See technical information

References

Gedore:4 30x36
Rubix:80028733
Manufacturer :6056110
EAN:4010886605615
brand logo

Technical specifications

Opening30x36
Length357 mm
Typebox wrench
See all Specifications

Product details : 30X36 FLAT RING SPNR 6056110


Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 30x36 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight469 g
Opening30x36
Length357 mm
Typebox wrench
Finishingchromed
£ 46.13 excl. VAT
/ Each
£ 55.36 incl. VAT
  • Delivery usually within ( 8 ) days