References
Roebuck:5074220
Rubix:2525729
EAN:3660338341977

Product details : ROEBUCK PIPE WRENCH 90, SIZE 1IN
Standard: DIN 5234
Made in forged Chrome-Vanadium
90° type jaws
Special heat treatment of teeth
Captive adjustment ring
Made in forged Chrome-Vanadium
90° type jaws
Special heat treatment of teeth
Captive adjustment ring
Technical specifications
Attributes
| Opening | 40 mm |
|---|---|
| Length | 320 mm |
| Wrench size | 1 '' |
| Weight | 715 g |
Show UNSPSC/ECL@SS
£ 41.16 excl. VAT
/ Each
£ 49.39 incl. VAT
- In stock: Next day delivery
