References
Bahco:361-24
Rubix:80127666
EAN:7311518295240

Documents
Product details : BAHCO 361-24 STILLSON PIPE WRENCH 24IN
Self-clamping, one-hand traditional Stillson wrench for ease of use
Body made of traditional forged steel, anti-corrosion treated
Long-lasting serrated induction hardened jaws
Spring-loaded for ratchet-like use
Anti-corrosion treated body
Comfortable-to-use traditional metal-bodied wrench
Standards: US Norm GGG-W-651, Type I Class B, UNE 16554
Technical specifications
Attributes
| Logistic Weight | 3060 g |
|---|---|
| Opening | 76 mm |
| Length | 535 mm |
| Weight | 2630 g |
Show UNSPSC/ECL@SS
£ 81.05 excl. VAT
/ Each
£ 97.26 incl. VAT
- In stock: Next day delivery
