Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
GEDORE RED R27160007 8 INCH PIPE WRENCH
GEDORE RED R27160007 8 INCH PIPE WRENCH
Pipe wrench
References
gedore red:
R27160007
rubix:
45038833
manufacturer :
3301203
ean:
4060833012034
Product details
Technical specifications
Product details : GEDORE RED R27160007 8 INCH PIPE WRENCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.34
excl. VAT
/
Each
£
24.41
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
BRITOOL EXPERT PIPE WRENCH 8 E117820
RIGID NO 2 STRAP WRENCH
BAHCO 361-12 STILLSON PIPE WRENCH 12IN
FACOM PIPE WRENCH 134A.14
RIDGID NO 5 STRAP WRENCH 31365
ROEBUCK STILLSON PIPE WRENCH 600MM 24 INCH 733807
"RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"
IRWIN RECORD 300 SERIES STILLSON 18 INCH
48 RIGID STILLSON
FACOM PIPE WRENCH 133A.18
FACOM PIPE WRENCH 133A.14
STAHLWILLE STILLSON 18 INCH 65580450
GEDORE 14INPIPEWRENCH 227 14
BRIT EXP PIPE WRENCH 36
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228