References
Facom:134A.14
Rubix:1231454
EAN:3148516741011

Product details : FACOM PIPE WRENCH 134A.14
134A - Cast-iron American model pipe wrenches
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Cast iron body.
-Interchangeable fixed jaws in treated steel 55 HRc.
-Movable jaw in forged steel.
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Cast iron body.
-Interchangeable fixed jaws in treated steel 55 HRc.
-Movable jaw in forged steel.
Technical specifications
Attributes
| Logistic Weight | 1315 g |
|---|---|
| Packaged dimensions (D x W x H) | 328x83x35 mm |
| Package weight | 1315 g |
| Opening | 60 mm |
| Length | 350 mm |
| Wrench size | 54 '' |
Show UNSPSC/ECL@SS
£ 74.43 excl. VAT
/ Each
£ 89.32 incl. VAT
- Delivery usually within ( 14 ) days
