Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROEBUCK 887697 ALUMINIUM STILLSON PIPE WRENCH 900MM
ROEBUCK 887697 ALUMINIUM STILLSON PIPE WRENCH 900MM
Rack and pinion wrench
References
roebuck:
887697
rubix:
254A2852
ean:
3660338410864
Technical specifications
Opening
141
mm
Length
900
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 887697 ALUMINIUM STILLSON PIPE WRENCH 900MM
Double spring system for effective tube clamping
Technical specifications
Attributes
Opening
141
mm
Length
900
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
204.58
excl. VAT
/
Each
£
245.50
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PIPE WRENCH 133A.18
FACOM 131A.14SLS STILLSON PIPE WRENCH 14IN - SAFETY LOCK SYSTEM
GEDORE 227 10 PIPE WRENCH 10 6453110 227
RIGID 18 STRAIGHT PIPE WRENCH
FACOM PIPE WRENCH 131A.8
STAHLWILLE STILLSON 18 INCH 65580450
GEDORE RED R27160007 8 INCH PIPE WRENCH
GEDORE RED R27160030 36 PIPE WRENCH
FACOM 121A.2' S-TYPE SWED PAT WREN 121A.2
KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 300MM
FACOM 10 INCH PIPE WRENCH 134A.10
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
GEDORE 175 4 PIPE WRENCH
FACOM 120A.1'1/2 45 SWED PAT WREN 120A.11/2