Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
IRWIN RECORD 300 SERIES STILLSON 18 INCH
IRWIN RECORD 300 SERIES STILLSON 18 INCH
Stillson Pipe Wrench
References
record (irwin):
T300/18
rubix:
012065
Product details
Technical specifications
Product details : IRWIN RECORD 300 SERIES STILLSON 18 INCH
Strengths
•Drop forged handle and jaw
•Cast S.G. ductile iron frame
•Hardened and tempered jaw teeth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.97
excl. VAT
/
Each
£
100.76
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
BAHCO 380-10 ALU PIPE WRENCH 10IN
BAHCO 147 5IN SWEDISH MODEL 90DEG PIPE WRENCH 41.7IN
IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
RIDGID 31095 14INCH ALUMINIUM STRAIGHT PIPE WRENCH MODEL 814
FACOM PIPE WRENCH 131A.18
ROEBUCK PIPE WRENCH 90, SIZE 3IN
"RIDGID 47057 ALUMINIUM PIPE WRENCH 12"""
"RIDGID 31020 14"" STILLSONS STRAIGHT H.D WRENCH"
GEDORE PIPE WRENCH 100-1 4500140
ROEBUCK STILLSON PIPE WRENCH 200MM 8 INCH 733803
FACOM 18 INCH PIPE WRENCH 134A.18
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
GEDORE RED R27160009 10 INCH PIPE WRENCH
FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2