FACOM 131A.14SLS STILLSON PIPE WRENCH 14IN - SAFETY LOCK SYSTEM
131A.SLS - "Stillson" model wrenches - SLS
See technical informationReferences
Facom:131A.14SLS
Rubix:2588834
EAN:3662424042386



Product details : FACOM 131A.14SLS STILLSON PIPE WRENCH 14IN - SAFETY LOCK SYSTEM
131A.SLS - "Stillson" model wrenches - SLS
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very sturdy wrench, 55 HRc treated teeth.
- "Stillson" wrench with hole in handle: direct hooking by carabiner.
- Non-removable mobile jaw to prevent loss or dropping.
- Precise approach thanks to fine machining of threads and knurling, good grip.
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very sturdy wrench, 55 HRc treated teeth.
- "Stillson" wrench with hole in handle: direct hooking by carabiner.
- Non-removable mobile jaw to prevent loss or dropping.
- Precise approach thanks to fine machining of threads and knurling, good grip.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 315x80x30 mm |
|---|---|
| Package weight | 1131 g |
| Opening | 44 mm |
| Length | 350 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 182.92 excl. VAT
/ Each
£ 219.50 incl. VAT
- Delivery usually within ( 14 ) days
