References
Roebuck:5074223
Rubix:2525732
EAN:3660338342004

Documents
Product details : ROEBUCK PIPE WRENCH 90, SIZE 3IN
Standard: DIN 5234
Made in forged Chrome-Vanadium
90° type jaws
Special heat treatment of teeth
Captive adjustment ring
Made in forged Chrome-Vanadium
90° type jaws
Special heat treatment of teeth
Captive adjustment ring
Technical specifications
Attributes
| Opening | 105 mm |
|---|---|
| Length | 650 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 141.07 excl. VAT
/ Each
£ 169.28 incl. VAT
- Usually arrives within 14 working days
