References
Facom:131A.18
Rubix:1231424
EAN:3148516740564



Product details : FACOM PIPE WRENCH 131A.18
131A - Wrenches - Steel Stillson models
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
Technical specifications
Attributes
| Logistic Weight | 1945 g |
|---|---|
| Packaged dimensions (D x W x H) | 420x100x45 mm |
| Package weight | 1945 g |
| Opening | 60 mm |
| Length | 450 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 63.29 excl. VAT
/ Each
£ 75.95 incl. VAT
- In stock: Next day delivery
