KNIPEX 8360015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM


Pipe Wrench S-Type

References
knipex:83 60 015
rubix:2523736
ean:4003773075677
brand logo
brand logo
Technical specifications
Opening60 mm
Length420 mm
See all Specifications

Product details : KNIPEX 8360015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM


83 60 015 Pipe Wrench S-Type
Pinch guard prevents operators' fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC.
  • Clamping width: 60 mm
  • Capacities for pipes (diameter): Ø 2 3/8 in
  • Capacities for pipes (diameter): Ø 60 mm
  • Capacities for nuts: 60 mm
  • Inner diameter, inches: Ø 1 1/2 in
  • Pipe inner dia.: 37.5 mm
  • Guard prevents operators' fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Chrome vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)420x84x28 mm
    Logistic Weight1470 g
    Opening60 mm
    Length420 mm
    FinishingChromed
    Show UNSPSC/ECL@SS
    £ 65.76 excl. VAT
    / Each
    £ 78.91 incl. VAT
    • Usually arrives within 14 working days