ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332
Stillson wrenches
See technical informationSee documentsReferences
Superseded Ref:6906320
Roebuck:880332
Rubix:206A9443
EAN:3660338337512

Documents
Product details : ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332
Forged monobloc body and jaws.
Double spring system ensuring effective tube hooking.
Double spring system ensuring effective tube hooking.
Technical specifications
Attributes
| Opening | 98 mm |
|---|---|
| Length | 900 mm |
| Wrench size | 5 '' |
| Weight | 8700 g |
Show UNSPSC/ECL@SS
£ 145.19 excl. VAT
/ Each
£ 174.23 incl. VAT
- Usually arrives within 14 working days
