ROEBUCK STILLSON PIPE WRENCH 200MM 8 INCH 733803
Stillson wrenches
See technical informationSee documentsReferences
Superseded Ref:6906314
Roebuck:733803
Rubix:206A9438
EAN:3660338018817

Documents
Product details : ROEBUCK STILLSON PIPE WRENCH 200MM 8 INCH 733803
Forged monobloc body and jaws.
Double spring system ensuring effective tube hooking.
Double spring system ensuring effective tube hooking.
Technical specifications
Attributes
| Opening | 35 mm |
|---|---|
| Length | 200 mm |
| Wrench size | 1 '' |
| Weight | 390 g |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 20.54 excl. VAT
/ Each
£ 24.65 incl. VAT
- In stock: Next day delivery
