Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
GEDORE RED R27160021 24 PIPE WRENCH
GEDORE RED R27160021 24 PIPE WRENCH
Pipe wrench
References
gedore red:
R27160021
rubix:
45038838
manufacturer :
3301208
ean:
4060833012089
Product details
Technical specifications
Product details : GEDORE RED R27160021 24 PIPE WRENCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.95
excl. VAT
/
Each
£
83.94
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
STAHLWILLE STILLSON 10 INCH 65580250
BAHCO 141 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12.6IN
KNIPEX 8361020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
IRWIN RECORD 300 SERIES STILLSON 18 INCH
ROEBUCK 887697 ALUMINIUM STILLSON PIPE WRENCH 900MM
48 RIGID STILLSON
GEDORE WRENCH 12IN 152 12
ROEBUCK 887696 ALUMINIUM STILLSON PIPE WRENCH 600MM
GEDORE 8INPIPEWRENCH 227 8
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 600MM
ROEBUCK PIPE WRENCH 90, SIZE 4IN
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
FACOM PIPE WRENCH 133A.36
ROTHENBERGER BASIN NUT WRENCH 10-32MM 70228
ROEBUCK 887694 ALUMINIUM STILLSON PIPE WRENCH 350MM