BAHCO 7225 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 71MM GRIP 300MM
Quick Adjust Slip Joint Water Pump Pliers with Phosphate Finish
See technical informationSee documentsReferences
Bahco:7225
Rubix:182A3536
EAN:7314150237739


Technical specifications
| Length | 300 mm |
|---|---|
| Opening capacity | 70 mm |
| Number of positions | 25 |
Documents
Product details : BAHCO 7225 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 71MM GRIP 300MM
Quick-adjust water pump pliers with two-component handles
Sturdy box joint frame and slim design
High performance alloy steel
Two-component handles for maximum grip comfort
Phosphate finish, anti-corrosion treated
Self-adjusting patented lateral lever
Flat and round grip shape with auto-tightening device
Sturdy box-jointed metal frame
Designed to prevent finger pinching
Comfortable two-component handle for excellent grip
Easy to use with the auto tightening grip
Slim jaws provide easy accessibility
Strengths
Self-adjusting patented lateral lever|Flat and round grip shape with auto-tightening device|Sturdy box-jointed metal frame|Designed to prevent finger pinching|Comfortable two-component handle for excellent grip|Easy to use with the auto tightening grip|Slim jaws provide easy accessibility
Technical specifications
Attributes
| Logistic Weight | 665 g |
|---|---|
| Length | 300 mm |
| Opening capacity | 70 mm |
| Number of positions | 25 |
| Type | water pump pliers |
| Weight | 443 g |
| Type of branches | two-component handle |
Show UNSPSC/ECL@SS
£ 50.25 excl. VAT
/ Each
£ 60.30 incl. VAT
- Delivery usually within ( 14 ) days