References
Knipex:83 20 015
Rubix:388A3718
EAN:4003773014225




Product details : KNIPEX 8320015 PIPE WRENCHES 430MM
Swedish pattern. 45° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Forged. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 425x59x30 mm |
|---|---|
| Length | 430 mm |
| Opening capacity | 60 mm |
| Weight | 1408 g |
Show UNSPSC/ECL@SS
£ 64.08 excl. VAT
/ Each
£ 76.90 incl. VAT
- Delivery usually within ( 14 ) days