BAHCO 2650 CONNECTOR PLIERS CHROME FINISH 235MM
Connector Plier
See technical informationSee documentsReferences
Bahco:2650
Rubix:80034157
EAN:7314151065829

Documents
Product details : BAHCO 2650 CONNECTOR PLIERS CHROME FINISH 235MM
Strengths
•Gripping capacity of 65 mm
High-performance alloy steel, PVC coated handles
Chrome finish, anti-corrosion treated
For specific use in the aviation industry
With interchangeable nylon inserts and slip joint
3 Positions
Slim jaws permit work in very confined spaces
Designed for adjusting connectors on engines, for plumbing and work with light metals and threaded pipe joints where surfaces must not be damaged
2650B: spare pair of nylon inserts
High-performance alloy steel, PVC coated handles
Chrome finish, anti-corrosion treated
For specific use in the aviation industry
With interchangeable nylon inserts and slip joint
3 Positions
Slim jaws permit work in very confined spaces
Designed for adjusting connectors on engines, for plumbing and work with light metals and threaded pipe joints where surfaces must not be damaged
2650B: spare pair of nylon inserts
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Length | 235 mm |
| Opening capacity | 65 mm |
| Number of positions | 3 |
| Type | connector pliers |
| Weight | 275 g |
Show UNSPSC/ECL@SS
£ 68.18 excl. VAT
/ Each
£ 81.82 incl. VAT
- Delivery usually within ( 14 ) days
