References
INA:GAL60-DO-2RS
Rubix:103A7233
Manufacturer :0066426830000
EAN:4012802528282

Product details : INA GAL60-DO-2RS ROD END
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, sealed design
Technical specifications
Attributes
| Logistic Weight | 5900 g |
|---|---|
| Inner diameter | 60 mm |
| Head diameter | 135 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-do-2rs |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 797.89 excl. VAT
/ Each
£ 957.47 incl. VAT
- In stock: Next day delivery
