INA GAKSR12-PS CORROSION-RESISTANT ROD END WITH EXTERNAL THREAD RIGHT


Rod end

References
ina:GAKSR12-PS
rubix:238A4087
manufacturer :0598943180000
ean:4012802545340
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Head diameter33 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GAKSR12-PS CORROSION-RESISTANT ROD END WITH EXTERNAL THREAD RIGHT


Corrosion-resistant rod end, with external thread, right hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design

Technical specifications


Attributes
Logistic Weight97 g
Inner diameter12 mm
Head diameter33 mm
Bearing ClearanceCN
SeriesGAKSR..-PS
Length70.5 mm
Outer diameter26 mm
Show UNSPSC/ECL@SS
£ 79.21 excl. VAT
/ Each
£ 95.05 incl. VAT
  • Usually arrives within 14 working days