Plain Bearing Rod End
Inner diameter | 20 mm |
---|---|
Head diameter | 51 mm |
Bearing Clearance | cn |
Logistic Weight | 344,3 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 51 mm |
Bearing Clearance | cn |
Series | sakb |
Material | bearing steel |
Female thread | m 20x1,5 |
Length | 106 mm |
Sealing | open |
Outer diameter | 51 mm |
Usually arrives within 14 working days