References
INA:GAR50-DO-2RS
Rubix:201A8321
Manufacturer :0066341920000
EAN:4012802525236

Product details : INA GAR50-DO-2RS MALE ROD END BEARING
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, sealed design
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 241x112x50 mm |
|---|---|
| Package weight | 3503 g |
| Inner diameter | 50 mm |
| Head diameter | 112 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-do-2rs |
| Length | 241 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 252.84 excl. VAT
/ Each
£ 303.41 incl. VAT
- Delivery usually within ( 7 ) days
