References
INA:GIL25-UK
Rubix:132A8620
Manufacturer :0066352370000
EAN:4012802526479

Product details : INA GIL25-UK ROD END
Rod end with internal thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, open design, left hand thread
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 64 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-uk |
| Outer diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 75.13 excl. VAT
/ Each
£ 90.16 incl. VAT
- Delivery usually within ( 7 ) days
