References
SKF:SILKB 16 F
Rubix:103A3619
Manufacturer :23564
EAN:7316577001948


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Head diameter | 43 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SILKB 16 F
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 223,1 g |
|---|---|
| Inner diameter | 16 mm |
| Head diameter | 43 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | silkb |
| Female thread | m 16 |
| Dyn. Load rating | 21.4 N |
| Length | 87 mm |
| Outer diameter | 43 mm |
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ Each
£ 96.00 incl. VAT
- Delivery usually within ( 3 ) days