References
INA:GAL30-DO
Rubix:103A6988
Manufacturer :0066307580000
EAN:4012802523096

Product details : INA GAL30-DO ROD END
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Technical specifications
Attributes
| Logistic Weight | 934 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 73 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-do |
| Length | 146.5 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 85.33 excl. VAT
/ Each
£ 102.40 incl. VAT
- Usually arrives within 14 working days
