Rod end
Inner diameter | 10 mm |
---|---|
Head diameter | 28 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 57x28x10 mm |
---|---|
Package weight | 80 g |
Inner diameter | 10 mm |
Head diameter | 28 mm |
Bearing Clearance | CN |
Series | GIKR..-PB |
Outer diameter | 22 mm |
In stock: Next day delivery