References
INA:GAKL30-PB
Rubix:238A1665
Manufacturer :0066334040000
EAN:4012802524048

Product details : INA GAKL30-PB ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 70 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakl..-pb |
| Length | 145 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 130.38 excl. VAT
/ Each
£ 156.46 incl. VAT
- Usually arrives within 14 working days
