Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKRB18-PC
INA GIKRB18-PC
Rod end
References
ina:
GIKRB18-PC
rubix:
264A2635
manufacturer :
0827000100000
ean:
4054369557411
Technical specifications
Inner diameter
18
mm
Head diameter
46
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKRB18-PC
Rod eye
Technical specifications
Attributes
Logistic Weight
320
g
Inner diameter
18
mm
Head diameter
46
mm
Bearing Clearance
CN
Series
GIKRB..-PC
Material
Steel
Outer diameter
46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.68
excl. VAT
/
Each
£
94.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SILKAC6M
INA GIHRK25-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
SKF ROD END BEARING SIKAC 10 M/VZ019
SKF ROD END BEARING SAKAC 6 M
INA GIL50-DO-2RS ROD END WITH INTERNAL THREAD LEFT HAND REQUIRI
SKF ROD END BEARING SA 30 ES
INA ROD END BEARING GAR8-UK
SKF SALKB 14 F ROD END BEARING
INA ROD END BEARING GAR30-DO
SKF SAKB 22 F ROD END BEARING
SKF ROD END BEARING SILKAC 10 M
SKF ROD END BEARING SAKB 14 F
INA GIKR6-PW-A ROD END WITH INTERNAL THREAD RIGHT HAND MAINTENA
SKF SA 20 C 20MM R/HAND ROD END BEARING
SKF ROD END BEARING SAKAC 5 M