References
SKF:SALKAC 25 M
Rubix:103A3048
Manufacturer :22400
EAN:7316570615609


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 61 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SALKAC 25 M
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 622,3 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 61 mm |
| Material | bearing steel |
| Bearing Clearance | c2 |
| Series | salkac |
| Female thread | m 24x2 |
| Dyn. Load rating | 46.5 N |
| Length | 127 mm |
| Outer diameter | 61 mm |
Show UNSPSC/ECL@SS
£ 133.56 excl. VAT
/ Each
£ 160.27 incl. VAT
- Delivery usually within ( 3 ) days