Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GAKR5-PW-A ROD END GAKR..-PW EXTERNAL THREADS MAINTENANCE-FREE
INA GAKR5-PW-A ROD END GAKR..-PW EXTERNAL THREADS MAINTENANCE-FREE
Rod end
References
ina:
GAKR5-PW-A
rubix:
238A1580
manufacturer :
0066336250000
ean:
4012802524444
Technical specifications
Inner diameter
5
mm
Head diameter
18
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GAKR5-PW-A ROD END GAKR..-PW EXTERNAL THREADS MAINTENANCE-FREE
Rod end GAKR..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
Logistic Weight
16
g
Inner diameter
5
mm
Head diameter
18
mm
Bearing Clearance
CN
Series
GAKR..-PW
Length
42
mm
Outer diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.72
excl. VAT
/
Each
£
32.06
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SIR 25 ES
FAG GF60-DO-A ROD END BEARING 66344190000
FAG GF50-DO-A ROD END BEARING 66344000000
INA GAKR6-PB-A ROD END BEARING
INA ROD END BEARING GAR8-DO
FAG GAKR10-PW-A ROD END 10MM 65516370000
SKF SILKAC 18 M ROD END BEARING
INA GIKSL16-PS
FAG GK17-DO ROD END BEARING 66309870000
SKF ROD END BEARING SIR 20 ES
SKF ROD END BEARING SIKB 22 F
SKF ROD END BEARING SIL 17 C
SKF ROD END BEARING SAKB 10 F
INA ROD END BEARING GAR6-UK
INA GIL8DO GIL8-DO