SKF Plain bearing Rod end SIKAC Series
Inner diameter | 12 mm |
---|---|
Head diameter | 33 mm |
Bearing Clearance | C2 |
Logistic Weight | 116,5 g |
---|---|
Inner diameter | 12 mm |
Head diameter | 33 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Material | Bearing steel |
Female thread | M 12x1,25 |
Stat. Load rating | 14 N |
Dyn. Load rating | 12.2 N |
Length | 67 mm |
Sealing | Open |
Outer diameter | 33 mm |
Usually arrives within 14 working days